Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Power Kingdom PS7.5-12 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1
Mfr # AJC-D7S-V-0-191523
Zoro # G008651928
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 Volts
- Capacity 7Ah
- Height 3.7 in
- Width 2.56 in
- Weight 4.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-V-0-191523
- Zoro # G008651928
- UPC # 688624323141
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.7 in |
Width | 2.56 in |
Length | 5.94 in |
Details
Voltage | 12 Volts |
Capacity | 7Ah |
Weight | 4.5 lbs |
Terminal Type - Batteries | F1 |
Chemistry | Sealed Lead Acid (AGM) |
Description
Features: ajc replacement compatible with power kingdom ps7.5-12 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by power kingdom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 500 Watt Professional Premium Pa 8'' Woofer (PPA8)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.26" H (D5722)
- LOGITECH Zone Vibe Wireless Binaural Over The Head Headset, Graphite (981-001198)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces ZEUS PC22-12 (ML22-12GEL96)
- BATTERY CLERK AJC® Enersys NP55-12B 12V 55Ah Sealed Lead Acid Battery (ENERSYS-NP55-12B)
- BATTERY CLERK AJC® Enercell 23-945 12V 5Ah Sealed Lead Acid Battery (ENERCELL-23-945)
- BATTERY CLERK AJC Duracell SLAA6-12F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-182424)
- BATTERY CLERK AJC® FirstPower LFP1233 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-LFP1233)
- BATTERY CLERK AJC® Power-Sonic PS-12120F2 12V 12Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12120F2)
- BATTERY CLERK AJC® Power-Sonic PS-12180 NB, PS12180 12V 18Ah Emergency Light UPS Battery (POWER-SONIC-PS-12180 NB)
- MIGHTY MAX BATTERY 12V 5AH Replacement Battery for Sr Smith 1001495 With 12V Charger (MAX3942987)
- Battery Clerk Sealed Lead Acid Batteries