Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Power Kingdom PS3.2-12 Sealed Lead Acid Replacement Battery 3.2Ah, 12V, F1
Mfr # AJC-D3.2S-V-0-191517
Zoro # G908646741
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D3.2S-V-0-191517
- Zoro # G908646741
- UPC # 688624267841
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with power kingdom ps3.2-12 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by power kingdom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Replacement Battery 110, RBC110 (APCRBC110)
- LOGITECH Marathon Mouse M705, 910001935 (910-001935)
- ILC Replacement for Dymo Rhino 5200 (RHINO 5200 DYMO)
- MAXELL Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5 (SR726SW)
- BATTERY CLERK AJC® 12V 12Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-D12S)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 3.2Ah, 12V, F1 (AJC-D3.2S)
- BATTERY CLERK AJC® Power Kingdom PS7-12 Sealed Lead Acid - AGM - VRLA Battery (POWER KINGDOM-PS7-12)
- BATTERY CLERK AJC Duracell DURA12-12F2 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-V-0-191157)
- BATTERY CLERK AJC Vision CP12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139708)
- BATTERY CLERK AJC® CyberPower RB1280 12V 9Ah UPS Battery (CYBERPOWER-RB1280)
- BATTERY CLERK AJC® Power-Sonic PS-12180-PS-12180 12V 18Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12180-PS-12180)
- Battery Clerk Sealed Lead Acid Batteries