Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Power Kingdom PS12-12 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2
Mfr # AJC-D12S-J-1-139700
Zoro # G608627231
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D12S-J-1-139700
- Zoro # G608627231
- UPC # 683498828884
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with power kingdom ps12-12 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by power kingdom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA MILTEX M & G Duravent 46DVA-18B 4 Inch x 6 Inch DirectVent Pro 18 Inch Length Black Pipe .020 Aluminum Inner Wall.26-ga. Galvanized Outer Wall (69444)
- PYLE 8" In-Wall / In-Ceiling 70V Speaker, PDIC8LT (PDIC8LT)
- INVID TECH IP Camera, 10W, Color (PAR-P5BIRA2812-LC)
- MOXA 12V 1.5A, 5.5/2.1/7.5, W/Nut Wt, -40 To 75°C, Usjp Plug (PWR-12150-USJP-SA-T)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1 (AJC-D1.3S)
- BATTERY CLERK AJC® Eagle Picher CF12V4.5 12V 4.5Ah Sealed Lead Acid Battery (CF12V4.5-Eagle-Picher-12V-4.5Ah-SLA)
- BATTERY CLERK AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-LIGHTING ELB06042)
- BATTERY CLERK AJC® Yuasa NPX-50 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPX-50)
- BATTERY CLERK AJC® Leoch DJW6-5.0(LH) Sealed Lead Acid - AGM - VRLA Battery (AJC-C5S-J-1-137792)
- BATTERY CLERK AJC® Long Way LW-3FM4.5 Sealed Lead Acid - AGM - VRLA Battery (LONG WAY-LW-3FM4.5)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Lucky Duck ProSeries Remote - 4 Pack (ML4-6MP48106100213)
- Battery Clerk Sealed Lead Acid Batteries