Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Power Kingdom PS1.2-12 12V 1.2Ah Sealed Lead Acid Battery
Mfr # AJC-D1.2S-J-0-155750
Zoro # G404911725
product price: $17.15
/ea
Sold in multiples of 2 for $34.30
$34.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D1.2S-J-0-155750
- Zoro # G404911725
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a power kingdom ps1.2-12 sealed lead acid battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power kingdom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearone MAX (MAX CLEARONE)
- BITTEL Telephone, Single Line Trimline, Black (HT20B)
- AIPHONE Door Station, 5-21/64" W x 8-1/4" H (JP-DVF)
- TRIPP LITE Serial Adapter Cable, USB, Gray (U209-000-R)
- BATTERY CLERK AJC® Weed Eater Clipstick 2 6V 7Ah Lawn and Garden Battery (WEED EATER-CLIPSTICK 2)
- BATTERY CLERK AJC® ExpertPower EXP645 6V 4.5Ah Sealed Lead Acid Battery (EXPERTPOWER-EXP645)
- BATTERY CLERK AJC CSB GP645F2 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155126)
- BATTERY CLERK AJC® OD 6-DW-7 12V 7Ah Sealed Lead Acid Battery (6-DW-7-OD-12V-7Ah-SLA)
- BATTERY CLERK AJC® CooPower CP6-4.5 Sealed Lead Acid - AGM - VRLA Battery (COOPOWER-CP6-4.5)
- BATTERY CLERK AJC Emergi-Lite 002012 Emergency Light Replacement Battery 7Ah, 6V, F1 (AJC-C7S-V-2-186966)
- ZEUS BATTERY PRODUCTS 18Ah 12V Nb Sealed Lead Acid Battery (PC18-12NB)
- Battery Clerk Sealed Lead Acid Batteries