Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Power ES7-12 12V 8Ah UPS Battery
Mfr # Power-ES7-12-Power-12V-8Ah-UPS
Zoro # G604893661
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # Power-ES7-12-Power-12V-8Ah-UPS
- Zoro # G604893661
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc power es7-12 12v 8ah ups battery features: ajc brand replacement compatible with a power power es7-12 ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 2 Pack (ML4-6MP21998)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 1ft (24436)
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast GPS battery (PDA-200LI)
- KENWOOD Two Way Radio, VHF, 2W, 16 Ch, Analog (NX-P1202AVK)
- BATTERY CLERK AJC® Power-Sonic PS-1290-F1 SLA AGM VRLA Battery (PS-1290-F1-Power-Sonic-12V-9Ah-SLA)
- BATTERY CLERK AJC® Power-Sonic PS-12180-PS-12180 12V 18Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12180-PS-12180)
- BATTERY CLERK AJC® FIAMM FG22703 Sealed Lead Acid - AGM - VRLA Battery (AJC-D26S-J-1-140030)
- BATTERY CLERK AJC® Leoch DJW12-9.0 T2, DJW 12-9.0 T2 12V 9Ah UPS Battery (LEOCH-DJW12-9.0 T2)
- BATTERY CLERK AJC® APC BE550G-LM 12V 7Ah UPS Battery (APC-BE550G-LM)
- BATTERY CLERK AJC UltraTech Ut-1270 Lawn and Garden Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-R-0-183040)
- BATTERY CLERK AJC EnerSys NP7-6FRA 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155521)
- Battery Clerk Sealed Lead Acid Batteries