Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Power Battery PRC-1290S UPS Replacement Battery 75Ah, 12V, IT
Mfr # AJC-D75S-IT-R-0-182101
Zoro # G908649261
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D75S-IT-R-0-182101
- Zoro # G908649261
- UPC # 740737425003
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with power battery prc-1290s ups battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by power battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Desk Riser, Electric, 28-3/4"x35-3/4"x5-1/4"-17-1/8", Black (LLR99552)
- GPX Portable AM/FM Armband Radio (R300B)
- MOUNT-IT Dual Monitor Desk Mount For 20"-32" Screens Black (MI-1772B)
- ICOM Mounting Bracket, 1-5/8" L x 5-1/2" W (MB118)
- BATTERY CLERK AJC® B&B BP12-12 T2 12V 12Ah Sealed Lead Acid Battery (AJC-D12S-S-1-155882)
- BATTERY CLERK AJC® Parasystems PS-1270-F1 12V 7Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1270-F1)
- BATTERY CLERK AJC® APC Back-UPS RS 900 (BR900) 12V 7Ah UPS Battery (APC-BACK-UPS RS 900 (BR900))
- BATTERY CLERK AJC Power Kingdom PS3.2-12 Sealed Lead Acid Replacement Battery 3.2Ah, 12V, F1 (AJC-D3.2S-V-0-191517)
- BATTERY CLERK AJC® OD 6-DW-7 12V 7Ah Sealed Lead Acid Battery (6-DW-7-OD-12V-7Ah-SLA)
- BATTERY CLERK AJC® GS Portalac PE6V7 F1 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155526)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Interstate DCM0075U (ML75-12GEL84)
- Battery Clerk Sealed Lead Acid Batteries