Shop All Disposable Specialty Batteries
Battery Clerk
AJC Potter Electric PFC-5008 Alarm Replacement Battery 9Ah, 12V, F1
Mfr # AJC-D9S-V-2-186339
Zoro # G908653077
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D9S-V-2-186339
- Zoro # G908653077
- UPC # 688624335625
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Description
Features: ajc replacement compatible with potter electric pfc-5008 alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by potter electric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Wrist Pillow Foam Keyboard Rest, Black (L22801US)
- TRIPP LITE Charging Hub 3.0, 7-Port, Black (U360-007)
- UPG Sealed Lead Acid Battery, 6 V, 4.5Ah, UB645, F1 (Faston Tab) Terminal, AGM Type (D5733)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for BB EP17-12 - 2 Pack (ML18-12F2MP230)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- BATTERY CLERK AJC Altronix AL6246C Alarm Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-186159)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast 2 Way FRS/GRMS Battery (CEL-128NMH)
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast Headset Battery (HS-B250XT)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-MS122586P)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast High Power AA 2 Pack (ULGHP2AA)
- Battery Clerk Disposable Specialty Batteries