Shop All Disposable Specialty Batteries
Battery Clerk
AJC Portalac PE4.5 Alarm Replacement Battery 4.5Ah, 6V, F1
Mfr # AJC-C4.5S-J-0-186325
Zoro # G908625845
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C4.5S-J-0-186325
- Zoro # G908625845
- UPC # 688624235734
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Description
Features: ajc replacement compatible with portalac pe6v4.5 alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by portalac
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 1216, 3V (ECR1216BP)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Batteries Plus SLAA12-44C/FR (ML50-126889)
- LOGITECH Logitech Pro Flight Switch Panel (945-000030)
- EPSON Multimedia Projector (V11H982020)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- BATTERY CLERK AJC Altronix AL6246C Alarm Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-186159)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- ENERGIZER Energizer 3414224 Ultimate 9V Lithium Batteries - Pack of 12 (3414224)
- ULTRALAST Battery 3.8 Volt Lithium Ion Ultralast Wireless Router Battery (WR-MF7730)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-ER1)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-2)
- Battery Clerk Disposable Specialty Batteries