Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Portalac GS PE6.5 Emergency Light Replacement Battery 7Ah, 12V, F1
Mfr # AJC-D7S-V-0-187980
Zoro # G908651738
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 Volts
- Capacity 7Ah
- Height 3.7 in
- Width 2.56 in
- Weight 4.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-V-0-187980
- Zoro # G908651738
- UPC # 688624321369
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.7 in |
Width | 2.56 in |
Length | 5.94 in |
Details
Voltage | 12 Volts |
Capacity | 7Ah |
Weight | 4.5 lbs |
Terminal Type - Batteries | F1 |
Chemistry | Sealed Lead Acid (AGM) |
Description
Features: ajc replacement compatible with portalac gs pe12v6.5 emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by portalac
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price HOT Wheels Dune Racer Cfg09 Battery (HOT WHEELS DUNE RACER CFG09 BATTERY FISHER PRICE)
- ZORO SELECT Hang Badge Holder, PK5, Legend: Blank (2XKF4)
- EXELL BATTERY Emergency Lighting Battery Fits Exitronix Exit Signs 10010034 10010036 (EBE-179)
- UNIRISE USA 3Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-03F)
- BATTERY CLERK AJC Edwards 6.5 Emergency Light Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-187176)
- BATTERY CLERK AJC Jump N Carry JNC660 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144294)
- BATTERY CLERK AJC® Sigmas SP12-18 NB 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-18 NB)
- BATTERY CLERK AJC® Eagle Picher HE-6V12.7FR 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-HE-6V12.7FR)
- BATTERY CLERK AJC® APC BACK UPS 650 6V 12Ah UPS Battery (APC-BACK UPS 650)
- BATTERY CLERK AJC® Injusa Battery 12V 7.2AH 12V 7.5Ah Scooter Battery (Battery-12V-7.2AH-Injusa-12V-7.5Ah-SCB)
- ILC Replacement for MK Battery Es17-12 (ES17-12 MK BATTERY)
- Battery Clerk Sealed Lead Acid Batteries