Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Parasystems PS-640F 6V 4.5Ah Sealed Lead Acid Battery
Mfr # PS-640F-Parasystems-6V-4.5Ah-SLA
Zoro # G104908865
product price: $16.25
/ea
Sold in multiples of 2 for $32.50
$32.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # PS-640F-Parasystems-6V-4.5Ah-SLA
- Zoro # G104908865
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc parasystems ps-640f 6v 4.5ah sealed lead acid battery features: ajc brand replacement compatible with a parasystems ps-640f sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by parasystems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Battery, Sealed lead acid, 12V, 26Ah, Spade (12V24A)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Universal UB645 UPS Battery - 6 Pack (ML4-6MP6853)
- BRADY Parking Permits, Rearview, 301-400, Wht/Blu (96264)
- TRIPP LITE HDMI to VGA Adapter Converter (P131000)
- BATTERY CLERK AJC® B&B BP5-6 T2 6V 4.5Ah Sealed Lead Acid Battery (B&B-BP5-6 T2)
- BATTERY CLERK AJC® Tripplite OMNI900LCD 12V 7Ah UPS Battery (OMNI900LCD-Tripplite12V-7Ah)
- BATTERY CLERK AJC® Parasystems PS-1212 12V 1.2Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1212)
- BATTERY CLERK AJC FirstPower FP12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139665)
- BATTERY CLERK AJC Apex Battery APX12180 Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181402)
- BATTERY CLERK AJC® CSB GP1272 12V 7Ah Sealed Lead Acid Battery (GP1272-CSB-12V-7Ah-SLA)
- MIGHTY MAX BATTERY YTX9-BS Replacement for 2007-2010 Polaris 450 Outlaw ATV Battery (YTX9-BS78)
- Battery Clerk Sealed Lead Acid Batteries