Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Parasystems PS-1212 12V 1.2Ah Sealed Lead Acid Battery
Mfr # PARA SYSTEMS-PS-1212
Zoro # G604912256
product price: $18.69
/ea
Sold in multiples of 2 for $37.38
$37.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # PARA SYSTEMS-PS-1212
- Zoro # G604912256
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc parasystems ps-1212 12v 1.2ah sealed lead acid battery features: ajc brand replacement compatible with a parasystems ps-1212 sealed lead acid battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by parasystems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery Charger, 22.0V, Li-Ion (DCB1106)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Eaton PWHR12280W4FR (ML75-12GEL348)
- POWERZONE Battery Lantern Hd Spring 6V (4R25)
- ENERGIZER Industrial AAA Alkaline Batteries 24 pk Boxed (EN92)
- BATTERY CLERK AJC B&B BPL7.5-12 T1 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-158970)
- BATTERY CLERK AJC® Leoch DJW12-9 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW12-9)
- BATTERY CLERK AJC® Power-Sonic PS-12180 NB, PS12180 12V 18Ah Emergency Light UPS Battery (POWER-SONIC-PS-12180 NB)
- BATTERY CLERK AJC® APC BACK-UPS 900 RS900 12V 8Ah UPS Battery (APC-BACK-UPS 900 RS900)
- BATTERY CLERK AJC® Power Patrol SLA1116 SLA 1116 12V 18Ah Sealed Lead Acid Battery (POWER PATROL-SLA1116 SLA 1116)
- BATTERY CLERK AJC® Eagle Picher CF-6V12 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-CF-6V12)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Noma GTX-1846 250CCA Lawn Tractor Mower (ML-U1-CCA1653)
- Battery Clerk Sealed Lead Acid Batteries