Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Para Systems-Minuteman MM-AVR800 12V 9Ah UPS Battery
Mfr # AJC-D9S-M-0-124514
Zoro # G004896484
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D9S-M-0-124514
- Zoro # G004896484
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a para systems - minuteman mm-avr800 ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by para systems - minuteman.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- SYNOLOGY Disk Station - Nas Server (DS223)
- ILC Replacement for Yuasa Np7-12 Battery (NP7-12 BATTERY YUASA)
- APC Battery Backup Power, 8 Outlets, 650VA (BE650G)
- BATTERY CLERK AJC Jump N Carry JNC105 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144285)
- BATTERY CLERK AJC Vision CP12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139708)
- BATTERY CLERK AJC® CSB GP1272F2, GP 1272 12V 8Ah UPS Battery (GP1272F2-CSB-12V-8Ah-UPS)
- BATTERY CLERK AJC Duracell DURA12-1.3F Sealed Lead Acid Replacement Battery 1.3Ah, 12V, F1 (AJC-D1.3S-V-0-191159)
- BATTERY CLERK AJC® APC BACK-UPS 900 RS900 12V 8Ah UPS Battery (APC-BACK-UPS 900 RS900)
- BATTERY CLERK AJC B&B BPL7.5-12 T1 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-158970)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for ION Audio Pathfinder 2 Grey (MAX3973763)
- Battery Clerk Sealed Lead Acid Batteries