Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Panasonic LCR6.5BP Emergency Light Replacement Battery 5Ah, 12V, F1
Mfr # AJC-D5S-V-0-188164
Zoro # G908648837
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D5S-V-0-188164
- Zoro # G908648837
- UPC # 688624292973
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with panasonic lcr12v6.5bp emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by panasonic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Boosterpac ES5000 Battery Booster (ML22-12GEL206)
- ILC Replacement for Dell Latitude E5540 Battery (LATITUDE E5540 BATTERY DELL)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 10PK (MAX3428994)
- PYLE 5.25" Indoor/Outdoor Waterproof Speakers (White) (PDWR40W)
- BATTERY CLERK AJC® B&B BP5-6 T2 6V 4.5Ah Sealed Lead Acid Battery (B&B-BP5-6 T2)
- BATTERY CLERK AJC UPSonic Power UPSonic D 1000 12V 7Ah UPS Battery (AJC-D7S-T-2-159715)
- BATTERY CLERK AJC UltraTech UT-12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139680)
- BATTERY CLERK AJC® Cyber Power CyberShield CS24U12V 12V 7Ah UPS Battery (CYBERPOWER-CYBER SHIELD CS24U12V)
- BATTERY CLERK AJC Emergi-Lite 002012 Emergency Light Replacement Battery 7Ah, 6V, F1 (AJC-C7S-V-2-186966)
- BATTERY CLERK AJC® CSB HRL1234W, HRL 1234W 12V 9Ah UPS Battery (CSB-HRL1234W)
- MIGHTY MAX BATTERY 12V 9AH Sealed Lead Acid SLA Replacement Battery for RBC51 - 4 Pack (ML9-12MP4915164)
- Battery Clerk Sealed Lead Acid Batteries