Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Panasonic LCR064R5P 6V 4Ah Security System Battery
Mfr # PANASONIC-LCR064R5P
Zoro # G604911921
product price: $15.49
/ea
Sold in multiples of 2 for $30.98
$30.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # PANASONIC-LCR064R5P
- Zoro # G604911921
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc panasonic lcr064r5p 6v 4ah security system battery features: ajc brand replacement compatible with a panasonic lcr064r5p security system battery voltage: 6 (6 volts) capacity: 4ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by panasonic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Opti-UPS 650ES, 1000ES - 6 Pack (ML12-12F2MP627237656121221)
- BATTERY CLERK AJC® DSC Ultratech UT1240 12V 5Ah Alarm Battery (Ultratech-UT1240-DSC-12V-5Ah-A)
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-7C12)
- MIGHTY MAX BATTERY 12V 18AH 51913 BMW R1100RS, R1100RT Replacement Motorcycle Battery (ML18-1221127)
- BATTERY CLERK AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery (026117-Sure-Lites-6V-4.5Ah-ELB)
- BATTERY CLERK AJC® National Power GS012P3 6V 5Ah Emergency Light Battery (GS012P3-National-Power-6V-5Ah-ELB)
- BATTERY CLERK AJC® Ultra Tech IM-1270 12V 7Ah Alarm Battery (ULTRATECH-IM-1270)
- BATTERY CLERK AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery (6-Volt-4.5-Ah-UB645-Universal-Power-6V-)
- BATTERY CLERK AJC® Interstate Power Patrol SEC1055 12V 5Ah Emergency Light Battery (INTERSTATE-POWER PATROL SEC1055)
- BATTERY CLERK AJC® Universal Power 12 Volt 7 Ah (UB1270) 12V 7Ah Alarm Battery (12-Volt-7-Ah-UB1270-Universal-Power-12V)
- ILC Replacement for HBC Radiomatic Ba213020 (RADIOMATIC BA213020 HBC)
- Battery Clerk Specialty Rechargeable Batteries