Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Panasonic LC-R121R3P 12V 1.2Ah Sealed Lead Acid Battery
Mfr # AJC-D1.2S-J-0-142493
Zoro # G104908889
product price: $17.55
/ea
Sold in multiples of 2 for $35.10
$35.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D1.2S-J-0-142493
- Zoro # G104908889
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a panasonic lc-r121r3p sealed lead acid battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by panasonic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1770-xyc (1770-XYC ALLEN BRADLEY)
- TRIPP LITE Dual VGA Cable, DMS-59, Y Split, M, 2xF, 1ft (P574-001)
- UBIQUITI NETWORKS COMMERCIAL Uvc G3 Flex Prof Wall Mount (UVC-G3-Flex-PWM-WT)
- VIDEO MOUNT PRODUCTS 37" - 90" Flat Panel Ceiling Mount (PDS-LCB)
- BATTERY CLERK AJC® Sigmas SP6-12HR SP 6-12HR 6V 12Ah Sealed Lead Acid Battery (SIGMASTEK-SP6-12HR SP 6-12HR)
- BATTERY CLERK AJC® Belkin BU3DC000-12V 12V 7Ah UPS Battery (BU3DC000-12V-Belkin-12V-7Ah-UPS)
- BATTERY CLERK AJC® Panasonic 6V 7Ah 6V 7Ah Sealed Lead Acid Battery (6V-7Ah-Panasonic-6V-7Ah-SLA)
- BATTERY CLERK AJC® MK ES5-12-T2 12V 5Ah Sealed Lead Acid Battery (MK-ES5-12-T2)
- BATTERY CLERK AJC® Parasystems PS-640 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155130)
- BATTERY CLERK AJC® Panasonic LC-R067R2P, LCR067R2P 6V 7Ah Emergency Light UPS Battery (PANASONIC-LC-R067R2P LCR067R2P)
- MIGHTY MAX BATTERY 12V 8Ah UPS Backup Battery Replaces 7.5Ah Werker WKA12-7.5 - 8 Pack (ML8-12MP819965)
- Battery Clerk Sealed Lead Acid Batteries