Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Panasonic LC-R067R2P, LCR067R2P 6V 7Ah Emergency Light UPS Battery
Mfr # PANASONIC-LC-R067R2P LCR067R2P
Zoro # G804893850
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # PANASONIC-LC-R067R2P LCR067R2P
- Zoro # G804893850
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc panasonic lc-r067r2p, lcr067r2p 6v 7ah emergency light features: ajc brand replacement compatible with a panasonic lc-r067r2p ups battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by panasonic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 18-36V In, 56V 50W GigE Pasv PoE, DCDC (TP-DCDC-2448G-HP)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 200ft- Orange (100813OR)
- EVGA 500W 80Plus PSU, 100W10500KR (100-W1-0500-KR)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (4/5AF-1200-UL)
- BATTERY CLERK AJC Bruno Indoor Straight Stairlift Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-2-191793)
- BATTERY CLERK AJC® CSB GP6120F2, GP 6120 6V 12Ah UPS Battery (GP6120F2-CSB-6V-12Ah-UPS)
- BATTERY CLERK AJC® MK ES3-12 12V 3.2Ah Sealed Lead Acid Battery (ES3-12-MK-12V-3.2Ah-SLA)
- BATTERY CLERK AJC® Yuasa NP7-12-F1 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NP7-12-F1)
- BATTERY CLERK AJC® MGE Pulsar EX 1500RT 12V 9Ah UPS Battery (MGE-PULSAR EX 1500RT)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1 (AJC-D1.3S)
- BATTERY CLERK AJC® Parasystems PS-6100-F1 6V 12Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-6100-F1)
- Battery Clerk Sealed Lead Acid Batteries