Shop All Wheelchair Accessories
Battery Clerk
AJC® Pace Saver Scout Boss 6.75 12V 75Ah Wheelchair Battery
Mfr # PACESAVER-SCOUT BOSS 6.75
Zoro # G004912238
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # PACESAVER-SCOUT BOSS 6.75
- Zoro # G004912238
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc pace saver scout boss 6.75 12v 75ah wheelchair battery features: ajc brand replacement compatible with a pace saver scout boss 6.75 wheelchair battery voltage: 12 (12 volts) capacity: 75ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 10.2 inches width: 6.71 inches height: 8.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pace saver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BREEZE RainBreeze FaceBody Bar, 5 Oz, 1000PK (2302015)
- SANDEL Transfer Sheet, Orange, 39" L, PK60 (2104)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 16 in. Back for Wheelchair- Black (UB431)
- MEDIQUE Light Weight Adhesive Bandages, 1x3", PK50 (62550)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- NEW SOLUTIONS New Solutions F084 30-8 Foam Filled Knobby Primo Tire 1.8 Hub Fits 4 Lug Nut Wheels for Wheelchair; 14 x 14 x 3 in. (F084)
- Battery Clerk Wheelchair Accessories