Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Newark NP4-12 12V 5Ah Sealed Lead Acid Battery
Mfr # NEWARK-NP4-12
Zoro # G904909734
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # NEWARK-NP4-12
- Zoro # G904909734
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc newark np4-12 12v 5ah sealed lead acid battery features: ajc brand replacement compatible with a newark np4-12 sealed lead acid battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by newark.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Tripplite OMNI900LCD 12V 7Ah UPS Battery (OMNI900LCD-Tripplite12V-7Ah)
- KELLYREST Tablet Stand Adjustable (KCS10805)
- JENSEN Portable AM/FM Radio-Black (MR-750-BK)
- LOGITECH R400 Wireless Presenter (910001354)
- BATTERY CLERK AJC® Powerware PW9130L3000T-XL 12V 9Ah UPS Battery (POWERWARE-PW9130L3000T-XL)
- BATTERY CLERK AJC® MK ES5-12 12V 4.5Ah Sealed Lead Acid Battery (ES5-12-MK-12V-4.5Ah-SLA)
- BATTERY CLERK AJC® Power-Sonic PS-12180-PS-12180 12V 18Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12180-PS-12180)
- BATTERY CLERK AJC® Leoch DJW12-7.0 T2, DJW 12-7.0 T2 12V 8Ah UPS Battery (LEOCH-DJW12-7.0 T2)
- BATTERY CLERK AJC® Leoch DJW6-4L Sealed Lead Acid - AGM - VRLA Battery (AJC-C4.5S-J-1-137572)
- BATTERY CLERK AJC® FirstPower LFP1233 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-LFP1233)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- Battery Clerk Sealed Lead Acid Batteries