Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® National Power GS012P3 6V 5Ah Emergency Light Battery
Mfr # GS012P3-National-Power-6V-5Ah-ELB
Zoro # G804907335
Sold in multiples of 2 for $34.58
$34.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # GS012P3-National-Power-6V-5Ah-ELB
- Zoro # G804907335
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc national power gs012p3 6v 5ah emergency light battery features: ajc brand replacement compatible with a national power gs012p3 emergency light battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by national power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Portable Two Way Radio, Marine, IPX7 (MHS75)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH RECHARGEABLE FEEDER LANTERN SEALED BATTERY - 2 Pack (ML4-6MP21970)
- MANHATTAN COMFORT Doyers 62.20 TV Stand, Nut Brown (175AMC174)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Pride Mobility BATLIQ1017 - 2 Pack (ML35-12GELMP2487)
- BATTERY CLERK AJC® Sure-Lites 26-11 12V 17Ah Emergency Light Battery (SURE-LITES-26-11)
- BATTERY CLERK AJC® Lithonia ELB-1228 12V 35Ah Emergency Light Battery (LITHONIA-ELB-1228)
- BATTERY CLERK AJC® BCI International BC6100 6V 12Ah Medical Battery (BC6100-BCI-International-6V-12Ah-MB)
- BATTERY CLERK AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery (026117-Sure-Lites-6V-4.5Ah-ELB)
- BATTERY CLERK AJC® Hubbell 0120255 6V 4.5Ah Emergency Light Battery (0120255-Hubbell-6V-4.5Ah-ELB)
- BATTERY CLERK AJC Drive Medical Daytona 4 GT - S45001GT Wheelchair Replacement Battery 22Ah, 12V, NB (AJC-D22S-C-0-105300)
- ILC Replacement for Ikusi Bt06k Battery (BT06K)
- Battery Clerk Specialty Rechargeable Batteries