Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Mowett 248E Lawn and Garden Replacement Battery 22Ah, 12V, NB
Mfr # AJC-D22S-R-0-180649
Zoro # G908646215
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D22S-R-0-180649
- Zoro # G908646215
- UPC # 688624011925
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with mowett 248e lawn and garden battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by mowett
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Replacement Battery Compatible with Banshee YT7B-BS (MAX3986450)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Scooter Wheelchair (ML100-12GEL1)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for APC Smart-UPS SC 420VA, SC420 (ML10-121531778)
- LOGITECH Wireless Mouse M185 - Blue (910-003636)
- BATTERY CLERK AJC® MK ES4-6SA 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6SA)
- BATTERY CLERK AJC® Toyo 6FM7 Sealed Lead Acid - AGM - VRLA Battery (TOYO-6FM7)
- BATTERY CLERK AJC® APC BACK-UPS 600 BN600 12V 8Ah UPS Battery (BACK-600-BN600-APC-12V-8Ah-UPS)
- BATTERY CLERK AJC Duracell DURA12-1.3F Sealed Lead Acid Replacement Battery 1.3Ah, 12V, F1 (AJC-D1.3S-V-0-191159)
- BATTERY CLERK AJC® Power Kingdom PS7-12 Sealed Lead Acid - AGM - VRLA Battery (POWER KINGDOM-PS7-12)
- BATTERY CLERK AJC Pulmonetic Systems LTV 9 Hour External Medical Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-190041)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3Ah GEL Battery for 2000-2004 Aprilia RS250 Motorcycle (YTX4L-BSGEL112)
- Battery Clerk Sealed Lead Acid Batteries