Shop All Wheelchair Accessories
Battery Clerk
AJC® MK ES7-6 (6V 7.2AH) 6V 7Ah Wheelchair Battery
Mfr # AJC-C7S-B-0-142229
Zoro # G504909561
Sold in multiples of 2 for $53.98
$53.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-C7S-B-0-142229
- Zoro # G504909561
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a mk es7-6 (6v 7.2ah) wheelchair battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by mk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH Automated External Defibrillator (DCF-A110RX-EN)
- KNAPE & VOGT SLIDE DRAWER 22-5/8"" SET (1175PZC)
- DIAL Extra Dry 7-Day Moisturizing Lotion with Shea Butter, 15 oz Refill (17000122595)
- DYNAREX Instant Cold Pack, White, 4inL x 5inW, PK24 (4511)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- ROHO High Profile 16 in.x16 in.x4 in. Wheelchair Cushion (1R99C)
- Battery Clerk Wheelchair Accessories