Shop All Wheelchair Accessories
Battery Clerk
AJC® MK ES12-6 (6V 12AH) 6V 12Ah Wheelchair Battery
Mfr # MK-ES12-6 (6V 12AH)
Zoro # G104910967
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # MK-ES12-6 (6V 12AH)
- Zoro # G104910967
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc mk es12-6 (6v 12ah) 6v 12ah wheelchair battery features: ajc brand replacement compatible with a mk es12-6 (6v 12ah) wheelchair battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by mk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- ZOGICS 3 in 1 Body Wash, Hand Soap and Shampoo, Citrus and Aloe, 4PK (BWCA128-4)
- BRAZOS Fitness Walking Stick, Brown, 55" (602-3000-1090)
- ILC Replacement for Holophane Eh-6 Emergency Lighting 12ah AGM With F1 Terminals Battery (EH-6 EMERGENCY LIGHTING 12AH AGM WITH F1 TERMINAL)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- ALCO Handgrip, Black, 7/8" Tubing (70116)
- Battery Clerk Wheelchair Accessories