Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® MIGHTY MULE GATE OPENER REPLACEMENT BATTERY 12V 7Ah Battery
Mfr # GATE-OPENER-REPLACEMENT-BATTERY-Mighty-
Zoro # G504908250
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # GATE-OPENER-REPLACEMENT-BATTERY-Mighty-
- Zoro # G504908250
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc mighty mule gate opener replacement battery 12v 7ah battery features: ajc brand replacement compatible with a mighty mule gate opener replacement battery emergency light battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by mighty mule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Zoro 5EFF5 (ML7-6123582)
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- ULTRATECH 12V 18AH SLA BATTERY F2 (IM-12180)
- KALIBUR 2 Amp 1Kv Piv Diode (1N4002)
- BATTERY CLERK AJC® Jump N Carry JNC1224 Jump Starter 12V 18Ah Jump Starter Battery (JUMP N CARRY-JNC1224)
- BATTERY CLERK AJC® GS Portalac PE6V7.2F1 6V 7Ah Emergency Light Battery (PE6V7.2F1-GS-Portalac-6V-7Ah-ELB)
- BATTERY CLERK AJC® Ultra Tech IM-1270 12V 7Ah Alarm Battery (ULTRATECH-IM-1270)
- BATTERY CLERK AJC® JohnLite 12 volt 7.0 Ah Battery 12V 7.5Ah Spotlight Battery (JohnLite-12V-7.5Ah-SB-SPLB)
- BATTERY CLERK AJC® Sure-Lites 26-11 12V 17Ah Emergency Light Battery (SURE-LITES-26-11)
- BATTERY CLERK AJC® Securitron 12V 4Ah 12V 4.5Ah Alarm Battery (12V-4Ah-Securitron-12V-4.5Ah-A)
- ILC Replacement for Okuma 8hr-4/3faupc Battery (8HR-4/3FAUPC)
- Battery Clerk Specialty Rechargeable Batteries