Shop All Wheelchair Accessories
Battery Clerk
AJC Merits P327 Vision Super Power Chair 12V 55Ah Wheelchair Battery
Mfr # AJC-D55S-C-0-109100
Zoro # G804912483
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D55S-C-0-109100
- Zoro # G804912483
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a merits p327 vision super power chair wheelchair battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by merits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEUTROGENA Makeup Remover Cleansing Towelettes Fragrance-Free 25 Towelettes, PK6 (6811090)
- ZORO SELECT First Aid Kit, HPS Spill Clean Up, 18 pcs. (54618)
- MEDIQUE Cold-EEZE(R), Lozenge, 13.3mg, PK25 (45873)
- ELEVEN-TEN Tourniquet Case, Black, Plastic, 2-1/2" L (80-0944)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- ALCO Front Wheel, For Use With Wheelchairs (86111-500)
- Battery Clerk Wheelchair Accessories