Shop All Wheelchair Accessories
Battery Clerk
AJC Merits P320 12V 17Ah Wheelchair Battery
Mfr # AJC-D18S-B-0-144421
Zoro # G404912296
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D18S-B-0-144421
- Zoro # G404912296
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a merits p320 wheelchair battery voltage: 12 (12 volts) capacity: 17ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by merits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cold Spray, Can, 4.000 oz. (9999-3121)
- SMARTHEART Premium Talking Automatic Arm Digital Blood Pressure Monitor (01-521)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK8 (AN206)
- FIRST AID ONLY First Aid Kit w/House, 210pcs, 14x9", WHT (91347)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- PROHEAL Coccyx Foam Wheelchair Cushion 20" x 16" x 2" (PH-70003CX)
- Battery Clerk Wheelchair Accessories