Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC McPhilben / Daybright DBL5A1 Emergency Light Replacement Battery 4.5Ah, 6V, F1
Mfr # AJC-C4.5S-V-0-187780
Zoro # G508625955
product price: $17.29
/ea
Sold in multiples of 2 for $34.58
$34.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C4.5S-V-0-187780
- Zoro # G508625955
- UPC # 688624238193
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with mcphilben / daybright dbl6v5a1 emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by mcphilben / daybright
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/50 (190134 - CD401)
- GARMIN Approach S62, White (010-02200-01)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Napco Alarms MA1016E + 12V Charger (ML5-12CHRGR431732)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for APC RBC38 RBC40 RBC51 RBC106 RBC110 (ML7-1219111111110111116)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 22Ah, 12V, NB (AJC-D22S)
- BATTERY CLERK AJC® MK MK ES4-6 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6-MK-6V-4.5Ah-SLA)
- BATTERY CLERK AJC® Vision CP1232, CP 1232 12V 3.2Ah UPS Battery (CP1232-Vision-12V-3.2Ah-UPS)
- BATTERY CLERK AJC BB SHR7-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-V-0-191553)
- BATTERY CLERK AJC® Sola S4K2U1000 12V 8Ah UPS Battery (SOLA-S4K2U1000)
- BATTERY CLERK AJC Werker WKA6-12F Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-191689)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery compatible with SigmasTek SP12-9, SP12-8 - 10PK (MAX3930736)
- Battery Clerk Sealed Lead Acid Batteries