Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Mart Cart XTi 24 12V 35Ah Scooter Battery
Mfr # MART CART-XTI 24
Zoro # G705570607
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # MART CART-XTI 24
- Zoro # G705570607
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc mart cart xti 24 12v 35ah scooter battery features: ajc brand replacement compatible with a mart cart xti 24 scooter battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by mart cart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Yuasa NPW36-12 12V 7Ah Sealed Lead Acid Battery (YUASA-NPW36-12)
- SANOXY Rainbow Gaming Keyboard And Mouse Set Multi-Color Changing Backlight Black (SNX-RNBW-KYB-MS-ST-BLK)
- IKEY Keyboard, Stainless Steel Panel Mount, USB (PM-5K-FSR-USB)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for SEL HYS1290 (ML9-12NB25)
- BATTERY CLERK AJC® GS Portalac PE6V7 F1 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155526)
- BATTERY CLERK AJC Duracell SLA12-8F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-2-182451)
- BATTERY CLERK AJC® 6V 5Ah Sealed Lead Acid - AGM - VRLA Battery (AJC BATTERY-6 VOLT 5AH)
- BATTERY CLERK AJC Werker WKA6-12F Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-191689)
- BATTERY CLERK AJC® APC BACK-UPS 750 BE750G 12V 8Ah UPS Battery (AJC-D8S-P-0-135308)
- BATTERY CLERK AJC CSB GP645F2 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155126)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for WKDC12-55P (ML55-12GEL281)
- Battery Clerk Sealed Lead Acid Batteries