Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Long Way LW-3FM7 Sealed Lead Acid - AGM - VRLA Battery
Mfr # AJC-C7S-J-1-137915
Zoro # G004909993
product price: $22.39
/ea
Sold in multiples of 2 for $44.78
$44.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-C7S-J-1-137915
- Zoro # G004909993
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a long way lw-3fm7 sealed lead acid battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by long way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAW PLASTICS Retractable ID Badge Holder w/Belt Clip (2120-3305)
- MONOPRICE HDMI-DVI Cables, Black, 15 ft., 28AWG (2505)
- ILC Replacement for HP Hewlett Packard Probook 640 G1 (PROBOOK 640 G1 HP HEWLETT PACKARD)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180)
- BATTERY CLERK AJC® SigmasTek k SP6-4.5 SP6-5 SPM6-5 6V 4.5Ah Sealed Lead Acid Battery (SIGMASTEK-K SP6-4.5 SP6-5 SPM6-5)
- BATTERY CLERK AJC® Battery Center BC-1270 12V 7Ah Sealed Lead Acid Battery (BATTERY CENTER-BC-1270)
- BATTERY CLERK AJC® MK ES7-12 12V 8Ah UPS Battery (AJC-D8S-M-0-126186)
- BATTERY CLERK AJC® Power Patrol SLA1175 Sealed Lead Acid - AGM - VRLA Battery (AJC-D75S-J-1-140576)
- BATTERY CLERK AJC Duracell SLAA6-12F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-182424)
- BATTERY CLERK AJC® APC BE550G-LM 12V 7Ah UPS Battery (APC-BE550G-LM)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 2 (ML9-12MP251124741076)
- Battery Clerk Sealed Lead Acid Batteries