Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Lithonia ELB1228 Emergency Light Replacement Battery 35Ah, 12V, NB
Mfr # AJC-D35S-A-0-170063
Zoro # G508646783
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D35S-A-0-170063
- Zoro # G508646783
- UPC # 740737321152
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with lithonia elb1228 emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by lithonia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7940)
- HAVEN Electronic Two-Way Clear Communication AC Power Window Mount (SC-100)
- MOUNT-IT Single Monitor Desk Mount 13-27" Screens (MI-7C12)
- STEREN BNC-BNC RG58 Cable, 50ft (205-550)
- BATTERY CLERK AJC® Eaton Powerware 5115 1000 12V 7Ah UPS Battery (EATON-POWERWARE 5115 1000)
- BATTERY CLERK AJC® APC SmartUPS RM PS450 6V 7Ah UPS Battery (APC-SMARTUPS RM SERIES 1500 2U)
- BATTERY CLERK AJC APC BackUPS ES 550 BE550G UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-F-0-193082)
- BATTERY CLERK AJC® B&B BP7.2-12 12V 7Ah Sealed Lead Acid Battery (B&B-BP7.2-12)
- BATTERY CLERK AJC® FirstPower FP6100 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP6100)
- BATTERY CLERK AJC® CooPower CP12-7.0-F2 Sealed Lead Acid - AGM - VRLA Battery (AJC-D7S-J-1-139418)
- ULTRATECH 12V 5AH SLA BATTERY F2 (IM-1250F2)
- Battery Clerk Sealed Lead Acid Batteries