Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Lithonia ELB0612A Emergency Light Replacement Battery 12Ah, 6V, F1
Mfr # AJC-C12S-I-0-187859
Zoro # G208624845
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-C12S-I-0-187859
- Zoro # G208624845
- UPC # 688624226879
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with lithonia elb0612a emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by lithonia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES Lite Bluetooth Earbuds, Safety Green (IT-20)
- LAUT Holo Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Midnight (L_IP23A_HO_BK)
- MIGHTY MAX BATTERY 12V 75Ah Replacement Battery for Crown 12CE75 (ML75-12198458568625)
- ILC Replacement for Swatch Irony Diaphane Chrono (IRONY DIAPHANE CHRONO SWATCH)
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- BATTERY CLERK AJC Werker WKA12-8F Sealed Lead Acid Replacement Battery 8Ah, 12V, F1 (AJC-D8S-V-0-191685)
- BATTERY CLERK AJC Sunnyway SW1280 Sealed Lead Acid Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-V-0-191639)
- BATTERY CLERK AJC CooPower CP12-7.0 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191109)
- BATTERY CLERK AJC EnerSys NP7-6FRA 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155521)
- BATTERY CLERK AJC® Embassy 12CE7.5 T1 12V 7Ah Sealed Lead Acid Battery (EMBASSY-12CE7.5 T1)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for 85986/D5743 UB1280 - 8 Pack (ML8-12MP819)
- Battery Clerk Sealed Lead Acid Batteries