Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Lithonia ELB0607 6V 7Ah Alarm Battery
Mfr # ELB0607-Lithonia-6V-7Ah-A
Zoro # G204910010
product price: $24.99
/ea
Sold in multiples of 2 for $49.98
$49.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # ELB0607-Lithonia-6V-7Ah-A
- Zoro # G204910010
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc lithonia elb0607 6v 7ah alarm battery features: ajc brand replacement compatible with a lithonia elb0607 alarm battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by lithonia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Weather Shield, Low V Dist, D Styl 25-50kV (WS363)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-08357-CCD The Recorder Guide- An Instruction Guide Record (FW-08357-CCD)
- MOUNT-IT Mobile TV Cart W/ Shelf (MI-875)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7801)
- BATTERY CLERK AJC® Chloride 100-001-134 6V 7Ah Emergency Light Battery (CHLORIDE POWER-100-001-134)
- BATTERY CLERK AJC Drive Medical Daytona 4 GT S45001GT S45002GT Wheelchair Battery, 22ah, 12V (AJC-D22S-I-0-137060)
- BATTERY CLERK AJC® Securitron 24V 4Ah 12V 4.5Ah Alarm Battery (SECURITRON-24V 4AH)
- BATTERY CLERK AJC® Dual Lite 12-793 6V 5Ah Emergency Light Battery (DUAL-LITE-12-793)
- BATTERY CLERK AJC® Lithonia ELSQ 6V 4.5Ah Emergency Light Battery (LITHONIA-ELSQ)
- BATTERY CLERK AJC® Chamberlain 41A6357-1 12V 5Ah Emergency Light Battery (CHAMBERLAIN-41A6357-1)
- ILC Replacement for Itowa Bt3613mh2 Battery (BT3613MH2)
- Battery Clerk Specialty Rechargeable Batteries