Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Lithonia ELB06042 6V 4.5Ah Alarm Battery
Mfr # ELB06042-Lithonia-6V-4.5Ah-A
Zoro # G504911205
product price: $17.59
/ea
Sold in multiples of 2 for $35.18
$35.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # ELB06042-Lithonia-6V-4.5Ah-A
- Zoro # G504911205
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc lithonia elb06042 6v 4.5ah alarm battery features: ajc brand replacement compatible with a lithonia elb06042 alarm battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by lithonia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Compaq Cr2025-wr (CR2025-WR COMPAQ)
- SKILLEDPOWER 12 ft. External Speaker Wire with 3.5 mm Plug (SK1320431)
- RITRON Radio Wall Charger (BC-JMX)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1500PFCLCD - 2 Pack (ML9-12MP251124741018)
- BATTERY CLERK AJC® Interstate Power Patrol SEC1055 12V 5Ah Emergency Light Battery (INTERSTATE-POWER PATROL SEC1055)
- BATTERY CLERK AJC® Dual-Lite 12-800 12800 0120800 6V 12Ah Emergency Light Battery (DUAL-LITE-12-800 12800 0120800)
- BATTERY CLERK AJC® Allied Healthcare Products G180 Suction Unit 12V 4.5Ah Medical Battery (G180 Suction Unit-12V-4.5Ah)
- BATTERY CLERK AJC® JohnLite 12 volt 7.0 Ah Battery 12V 7.5Ah Spotlight Battery (JohnLite-12V-7.5Ah-SB-SPLB)
- BATTERY CLERK AJC® Ultra Tech IM-1270 12V 7Ah Alarm Battery (ULTRATECH-IM-1270)
- BATTERY CLERK AJC® Schumacher Electric SCUPSJ 1812 Jump Starter Portable Power Battery (SCHUMACHER ELECTRIC-SCUPSJ 1812)
- ILC Replacement for Fluke Bp7217 Battery (BP7217 BATTERY FLUKE)
- Battery Clerk Specialty Rechargeable Batteries