Shop All Wheelchair Accessories
Battery Clerk
AJC® Lifestyle Mobility Aids Mini Traveler Supreme 12V 8Ah Battery
Mfr # MiniTravelerSupremeLifestyleMobilityAid
Zoro # G404912449
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # MiniTravelerSupremeLifestyleMobilityAid
- Zoro # G404912449
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc lifestyle mobility aids mini traveler supreme 12v 8ah battery features: ajc brand replacement compatible with a lifestyle mobility aids mini traveler supreme wheelchair battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by lifestyle mobility aids.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Sam 360P AED (PAD-360P)
- DR.STITCH Training Sutures with Thread, Silk, 5/0 (DS-0004)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, 2X-Large, 36x52, 4PK- NOW 6Pack (1752)
- ZORO SELECT Antibiotics, Ointment, Tube, 0.500 oz. (1184)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 3" (PH-71012CX)
- Battery Clerk Wheelchair Accessories