Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Liebert NBATTMOD 12V 9Ah UPS Battery
Mfr # LIEBERT-NBATTMOD
Zoro # G404895247
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # LIEBERT-NBATTMOD
- Zoro # G404895247
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc liebert nbattmod 12v 9ah ups battery features: ajc brand replacement compatible with a liebert nbattmod ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by liebert.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON SmartFit Mouse Pad (K55793AM)
- MOUNT-IT Point of Sale (POS) Monitor Mount MI-3 (MI-3795)
- ILC Replacement For KONFTEL INC, 900102095 (900102095)
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Isolated DC-DC charger (ORI121236120)
- BATTERY CLERK AJC® GS Portalac PX12090 TPH12100 12V 9Ah Sealed Lead Acid Battery (PORTALAC-PX12090 TPH12100)
- BATTERY CLERK AJC® BSB GB12-4.5 Sealed Lead Acid - AGM - VRLA Battery (BSB-GB12-4.5)
- BATTERY CLERK AJC APC SMC1500-2UC SMART-UPS C UPS Battery, 14ah, 12V (AJC-D14S-I-0-192881)
- BATTERY CLERK AJC® Kung Long WP18-12 Sealed Lead Acid - AGM - VRLA Battery (WP18-12-Kung-Long-12V-18Ah-SLA)
- BATTERY CLERK AJC® Sola S4K2U2000 (12V 9AH) 12V 9Ah UPS Battery (SOLA-S4K2U2000 (12V 9AH))
- BATTERY CLERK AJC Bruno Indoor Straight Stairlift Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-2-191793)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Dalton Tacahe PC1550-BL 22NF (ML55-12GEL317)
- Battery Clerk Sealed Lead Acid Batteries