Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Liebert GXT2-72VBATT Battery Cabinet 12V 9Ah UPS Battery
Mfr # AJC-D9S-T-12-153249
Zoro # G804893348
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D9S-T-12-153249
- Zoro # G804893348
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a liebert gxt2-72vbatt battery cabinet ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by liebert.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Touchscreen Station, For JP Series (JP-4HD)
- ILC Replacement for Ever-ready Cr1025 (CR1025 EVER-READY)
- DANTONA ValuePaq Energy 23A Alkaline Cylindrical Batteries, Pack/5 (VAL-23A-5)
- CONNECTICUT ELECTRIC Outlet, Outdoor GFCI, 80 A, Gray, 120/240VAC (CESMPSC75GRHR)
- BATTERY CLERK AJC Duracell DURA12-7F Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191169)
- BATTERY CLERK AJC Leoch DJW6-5.0LH Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191149)
- BATTERY CLERK AJC® Ultratech UT-1240 Sealed Lead Acid - AGM - VRLA Battery (AJC-D5S-J-1-139116)
- BATTERY CLERK AJC® CyberPower CP 12V 5Ah UPS Battery (CP-CyberPower-12V-5Ah-UPS)
- BATTERY CLERK AJC® Leoch LP12-4.5 T2, LP 12-4.5 T2 12V 5Ah UPS Battery (LP12-4.5-T2-Leoch-12V-5Ah-UPS)
- BATTERY CLERK AJC APC BackUPS ES 550 BE550G UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-F-0-193082)
- ILC Replacement for MK Battery Es5-12 (ES5-12 MK BATTERY)
- Battery Clerk Sealed Lead Acid Batteries