Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Liebert GXT2-1000RT120 GXT2-1500RT120 12V 7Ah UPS Battery
Mfr # AJC-D7S-B-0-150736
Zoro # G204893375
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-B-0-150736
- Zoro # G204893375
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a liebert gxt2-1000rt120 gxt2-1500rt120 ups battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by liebert.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah Leoch LP12-7.0, LP 12-7.0 - 2 Pack (ML8-12MP211613336)
- HUMANSCALE Foot Rocker 300 (Natural) (FR300)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- BATTERY CLERK AJC® Power Patrol SLA1116 SLA 1116 12V 18Ah Sealed Lead Acid Battery (POWER PATROL-SLA1116 SLA 1116)
- BATTERY CLERK AJC McPhilben / Daybright DBL5A1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-187780)
- BATTERY CLERK AJC® Eaton EX 1500 RT2U, PULSL1500R-XL2U, 86704 12V 9Ah UPS Battery (EATON-EX 1500 RT2U)
- BATTERY CLERK AJC Lithonia ELB1228 Emergency Light Replacement Battery 35Ah, 12V, NB (AJC-D35S-A-0-170063)
- BATTERY CLERK AJC® Leoch LP12-9 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-LP12-9)
- BATTERY CLERK AJC® Panasonic 6V 7Ah 6V 7Ah Sealed Lead Acid Battery (6V-7Ah-Panasonic-6V-7Ah-SLA)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Compatible UPS Battery Replacement for APC AP370 (ML4-691)
- Battery Clerk Sealed Lead Acid Batteries