Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Leoch LP12-7 12V 7Ah Sealed Lead Acid Battery
Mfr # AJC-D7S-S-1-159111
Zoro # G404910216
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-S-1-159111
- Zoro # G404910216
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a leoch lp12-7 sealed lead acid battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE EXB02 - storage mobile rack (CA-EXB02)
- PEERLESS TV Wall Mount, For Televisions (SP850-UNL)
- KONUS Telescope D.60/F.800 Refractor with metal tripod + CD rom (1743)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Snapper All Models Lawn / Garden (ML35-12GEL465)
- BATTERY CLERK AJC Duracell DURA12-12F2 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-V-0-191157)
- BATTERY CLERK AJC® Panasonic LC-P127R2P 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-P127R2P)
- BATTERY CLERK AJC® Leoch DJW12-7.0 T2, DJW 12-7.0 T2 12V 8Ah UPS Battery (LEOCH-DJW12-7.0 T2)
- BATTERY CLERK AJC Omnimed 741315 Power Lifter 2 Medical Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-189670)
- BATTERY CLERK AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-LIGHTING ELB06042)
- BATTERY CLERK AJC Bruno Indoor Straight Stairlift Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-2-191793)
- MIGHTY MAX BATTERY 12V 8Ah Belkin F6C120-UNV 12V 8Ah UPS Battery : Replacement (ML8-12186111112)
- Battery Clerk Sealed Lead Acid Batteries