Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Leoch DJW6-7.5 Sealed Lead Acid - AGM - VRLA Battery
Mfr # LEOCH-DJW6-7.5
Zoro # G804910304
product price: $19.75
/ea
Sold in multiples of 2 for $39.50
$39.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # LEOCH-DJW6-7.5
- Zoro # G804910304
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc leoch djw6-7.5 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a leoch djw6-7.5 sealed lead acid battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Active Cable, 49ft.L, Black (7643)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces CoilPro CC-140 Cleaning System + 12V Chargr (ML12-12F2CHRGR346)
- OAKLEY NECK GAITER GRN CAM S/M (FOS9007129PGS/M)
- EDWARDS SIGNALING Battery, Sealed lead acid, 12V, 26Ah, Spade (12V24A)
- BATTERY CLERK AJC® Ritar 6V 4.5Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4.5Ah-Ritar-6V-4.5Ah-SLA)
- BATTERY CLERK AJC Compaq T1000 (2 x 12V9Ah) 12V 9Ah UPS Battery (AJC-D9S-B-0-115988)
- BATTERY CLERK AJC® Sola S4K2U1000 12V 8Ah UPS Battery (SOLA-S4K2U1000)
- BATTERY CLERK AJC Duracell DURA12-7F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191168)
- BATTERY CLERK AJC® UPG UB1250 (D5741) 12V 5Ah Sealed Lead Acid Battery (UPG-UB1250 (D5741))
- BATTERY CLERK AJC® Yuasa NPX-50 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPX-50)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Neuton Mowers CE5 (MAX3983464)
- Battery Clerk Sealed Lead Acid Batteries