Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Leoch DJW6-4.5WL 6V 4.5Ah Sealed Lead Acid Battery
Mfr # LEOCH-DJW6-4.5WL
Zoro # G504910307
product price: $15.89
/ea
Sold in multiples of 2 for $31.78
$31.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # LEOCH-DJW6-4.5WL
- Zoro # G504910307
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc leoch djw6-4.5wl 6v 4.5ah sealed lead acid battery features: ajc brand replacement compatible with a leoch djw6-4.5wl sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK50 (IVR85826)
- ILC Replacement For Lithonia Elb-1P21P2N Battery (ELB-1P21P2N)
- BATTERY CLERK AJC® Sigmas SP6-4.5 Sealed Lead Acid - AGM - VRLA Battery (AJC-C4.5S-J-1-137590)
- BATTERY CLERK AJC Werker WKA12-3.3F2 Sealed Lead Acid Replacement Battery 3.2Ah, 12V, F1 (AJC-D3.2S-V-0-191673)
- BATTERY CLERK AJC® Sola S4K2U1000C 12V 5Ah UPS Battery (SOLA-S4K2U1000C)
- BATTERY CLERK AJC® Kung Long WP3-12 Sealed Lead Acid - AGM - VRLA Battery (KUNG LONG-WP3-12)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F2)
- BATTERY CLERK AJC® Power Patrol SLA1189 Sealed Lead Acid - AGM - VRLA Battery (POWER PATROL-SLA1189)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Omnibot 5402 (ML4-645104085)
- Battery Clerk Sealed Lead Acid Batteries