Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Leoch DJW12-9 Sealed Lead Acid - AGM - VRLA Battery
Mfr # LEOCH-DJW12-9
Zoro # G704910657
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # LEOCH-DJW12-9
- Zoro # G704910657
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc leoch djw12-9 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a leoch djw12-9 sealed lead acid battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DXFRS300 Bundle 1W (DXFRS300-BCH6)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Briggs Stratton B4489GS (ML18-12INT231)
- ILC Replacement for Paslode 402500 (402500 PASLODE)
- MONOPRICE HDMI Coupler (F to F), Keystone, White (6852)
- BATTERY CLERK AJC® Exide EP1229W 12V 7Ah Sealed Lead Acid Battery (EXIDE-EP1229W)
- BATTERY CLERK AJC Apex Battery APX12180 Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181402)
- BATTERY CLERK AJC® MGE Pulsar EX 1500RT 12V 9Ah UPS Battery (MGE-PULSAR EX 1500RT)
- BATTERY CLERK AJC® APC BX1500G 12V 9Ah UPS Battery (APC-BX1500G)
- BATTERY CLERK AJC Vector System 450 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144300)
- BATTERY CLERK AJC® 12V 10Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-D10S)
- ILB GOLD Replacement For Oreck Av-701 / Av-701B Vacuum 5Ah Agm With F1 Terminals Battery (WX-65B8-6)
- Battery Clerk Sealed Lead Acid Batteries