Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Leoch DJW12-7.0 T2, DJW 12-7.0 T2 12V 8Ah UPS Battery
Mfr # LEOCH-DJW12-7.0 T2
Zoro # G604893227
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # LEOCH-DJW12-7.0 T2
- Zoro # G604893227
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc leoch djw12-7.0 t2, djw 12-7.0 t2 12v 8ah ups battery features: ajc brand replacement compatible with a leoch djw12-7.0 t2 ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AS SEEN ON TV Battery Daddy Smart Battery Storage System Plastic (BADAS-MC4)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- GENERAL TOOLS PALM SCOPE (GNPCS55)
- YORK FLASH TS COPPER 10""X60' (RESYS0210)
- BATTERY CLERK AJC® Parasystems PS-6100-F1 6V 12Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-6100-F1)
- BATTERY CLERK AJC® Rhino SLA4-6 6V 4.5Ah Sealed Lead Acid Battery (RHINO-SLA4-6)
- BATTERY CLERK AJC® Panasonic LC-R067R2P, LCR067R2P 6V 7Ah Emergency Light UPS Battery (PANASONIC-LC-R067R2P LCR067R2P)
- BATTERY CLERK AJC® CSB GP1272 12V 7Ah Sealed Lead Acid Battery (GP1272-CSB-12V-7Ah-SLA)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F2)
- BATTERY CLERK AJC® APC Smart-UPS 2200XL 12V 18Ah UPS Battery (APC-SMARTUPS 2200XL)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for DieHard 71988 Jump Starter (MAX3840007)
- Battery Clerk Sealed Lead Acid Batteries