Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Leoch DJW12-26 Sealed Lead Acid - AGM - VRLA Battery
Mfr # AJC-D26S-J-1-139991
Zoro # G504911458
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D26S-J-1-139991
- Zoro # G504911458
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a leoch djw12-26 sealed lead acid battery voltage: 12 (12 volts) capacity: 26ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6.9 inches width: 6.51 inches height: 5 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replacement for Sola S3K2U2200-5 + 12V 1Amp Charger (ML7-12CHCOMBO3362)
- AIGEAN NETWORKS Multi-WAN 7 Source Gigabit Router (Rackmountable) (MFR-7)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for Vision CP645 - 15PK (MAX3427444)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9651T Replacement Battery For Direct Logic GE Fanuc Koyo Texas Instruments Siemens (B9651T)
- BATTERY CLERK AJC Mighty Max ML8-12 Sealed Lead Acid Replacement Battery 8Ah, 12V, F1 (AJC-D8S-V-0-191433)
- BATTERY CLERK AJC McPhilben / Daybright DBL5A1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-187780)
- BATTERY CLERK AJC® Power Kingdom PS1.2-12 12V 1.2Ah Sealed Lead Acid Battery (AJC-D1.2S-J-0-155750)
- BATTERY CLERK AJC Batterymart SLA-7-F1 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191568)
- BATTERY CLERK AJC UltraTech UT-12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139680)
- BATTERY CLERK AJC UltraTech Ut-1270 Lawn and Garden Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-R-0-183040)
- POWERSTAR PowerStar PS12-9-6Pack5 12V 9Ah SLA Battery Replaces CP1290 6-DW-9 HR9-12 PS-1290F2 - Pack of 6 (PS12-9-6Pack5)
- Battery Clerk Sealed Lead Acid Batteries