Shop All Wheelchair Accessories
Battery Clerk
AJC® Leisure Lift Pace Saver/Burke Mobility RF 12V 55Ah Wheelchair Battery
Mfr # LEISURE LIFT-PACE SAVER/BURKE MOBILITY
Zoro # G504912967
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # LEISURE LIFT-PACE SAVER/BURKE MOBILITY
- Zoro # G504912967
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc leisure lift pace saver/burke mobility rf 12v 55ah wheelchair battery features: ajc brand replacement compatible with a leisure lift pace saver/burke mobility rf wheelchair battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by leisure lift.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX BIODEGRADABLE HAND CLEANER 1.85 oz. Powder Hand Cleaner Bottle, PK 24 (11-1224)
- DYNAREX Sterilization Pouches 5.25" x 10" (4464)
- DATREX Datrex First Aid Kit, 1/Case - DX0402M (DX0402M)
- ASSOCIATED EQUIPMENT RECTIFIER ASSY 6002B / 1A UPGRADE (AE611073)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC Bruno Stair Lifts 12V 8Ah Wheelchair Battery (AJC-D8S-I-0-115937)
- ALCO Rear Wheel, 24", 5/8" Bearing (78472)
- Battery Clerk Wheelchair Accessories