Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC Leisure Lift M1 - M1 PBR - M2 Wheelchair Replacement Battery 35Ah, 12V, NB
Mfr # AJC-D35S-J-0-196933
Zoro # G008647594
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # AJC-D35S-J-0-196933
- Zoro # G008647594
- UPC # 688624278977
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Features: ajc replacement compatible with leisure lift m1 - m1 pbr - m2 wheelchair battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by leisure lift
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Fusion 9V Alkaline Battery, 2 PK (A16042TFUS)
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Lt Al (NS801LA)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for SigmasTek Power Sonic PS-1250-F1 (ML5-122676525)
- BATTERY CLERK AJC® DSC Ultratech UT1240 12V 5Ah Alarm Battery (Ultratech-UT1240-DSC-12V-5Ah-A)
- BATTERY CLERK AJC® Dorcy Spotlight 41-0796 6V 5Ah Spotlight Battery (DORCY SPOTLIGHT-41-0796)
- BATTERY CLERK AJC® Ultra Tech IM-1270 12V 7Ah Alarm Battery (ULTRATECH-IM-1270)
- BATTERY CLERK AJC® Lithonia ELB1224B (Battery) 6V 12Ah Emergency Light Battery (ELB1224B-Battery-Lithonia-6V-12Ah-ELB)
- BATTERY CLERK AJC® Securitron 24V 4Ah 12V 4.5Ah Alarm Battery (SECURITRON-24V 4AH)
- BATTERY CLERK AJC® Ultra Tech UT-1270 12V 7Ah Alarm Battery (UT-1270-Ultra-Tech-12V-7Ah-A)
- ILC Replacement for Tadiran Tl-5104/s (TL-5104/S TADIRAN)
- Battery Clerk Specialty Rechargeable Batteries