Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Kung Long WP5-12 12V 5Ah UPS Battery
Mfr # WP5-12-F2-Kung-Long-12V-5Ah-UPS
Zoro # G304892445
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Battery Clerk
- MFR # WP5-12-F2-Kung-Long-12V-5Ah-UPS
- Zoro # G304892445
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc kung long wp5-12 12v 5ah ups battery features: ajc brand replacement compatible with a kung long wp5-12 f2 ups battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by kung long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN REMOTE Spillproof TV Remote Control (CR3BCB)
- SKILLEDPOWER 98 ft. 30M Video Audio 12V Power DVR Surveillance Security CCTV Camera RCA BNC Cable Cord Lead (SK775589)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CP6.30.07)
- RODANN ELECTRONICS Rodann Electronics SL-40 Self Contained Motion Detector (SL-40)
- BATTERY CLERK AJC® Leoch LP12-4.5 T2, LP 12-4.5 T2 12V 5Ah UPS Battery (LP12-4.5-T2-Leoch-12V-5Ah-UPS)
- BATTERY CLERK AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery (HKBIL-3FM4.5)
- BATTERY CLERK AJC® Ritar 12V 14Ah 12V 14Ah Sealed Lead Acid Battery (12V-14Ah-Ritar-12V-14Ah-SLA)
- BATTERY CLERK AJC® CSB GP1245 12V 5Ah UPS Battery (CSB-GP1245-CSB-12V-5Ah-UPS)
- BATTERY CLERK AJC® Sigmas SP12-9HR, SP 12-9HR 12V 9Ah Emergency Light UPS Battery (SP12-9HR-Sigmas-12V-9Ah-UPS)
- BATTERY CLERK AJC Pulmonetic Systems LTV 9 Hour External Medical Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-190041)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Yuasa Genesis NP100-12 (MAX3962245)
- Battery Clerk Sealed Lead Acid Batteries