Shop All Disposable Specialty Batteries
Battery Clerk
AJC Kelvinator Scientific AudioAlarm Alarm Replacement Battery 7Ah, 12V, F1
Mfr # AJC-D7S-I-0-186203
Zoro # G908651288
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.7 in
- Voltage 12 Volts
- Terminal Type - Batteries F1
- Width 2.56 in
- Battery Chemistry Sealed Lead Acid (AGM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-I-0-186203
- Zoro # G908651288
- UPC # 688624315177
- Country of Origin Viet Nam
- Category Disposable Specialty Batteries
Dimensions
Height | 3.7 in |
Width | 2.56 in |
Length | 5.94 in |
Details
Voltage | 12 Volts |
Terminal Type - Batteries | F1 |
Battery Chemistry | Sealed Lead Acid (AGM) |
Battery Capacity | 7Ah |
Description
Features: ajc replacement compatible with kelvinator scientific audioalarm alarm battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by kelvinator scientific
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS SafePort Shoulder Strap Access, THA101GLZ (THA101GLZ)
- MIGHTY MAX BATTERY 12V 35Ah replaces Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 - 2 Pack (ML35-12MP2569155)
- MOTOROLA Motorola Solutions PMPN4469A Single Unit Charger for use with DTR600 and DTR700 Portable Radios (PMPN4469)
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Mercedes E S Class Computer 320 A2115410001 (YTX14-BS375)
- BATTERY CLERK AJC Altronix AL6246C Alarm Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-186159)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- BATTERY CLERK AJC Simplex 72 Fire Alarm Control Panel Battery Alarm Replacement Battery 12Ah, 6V, F1 (AJC-C12S-V-0-186062)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (1/3AAA-150NM-NT)
- ILC Replacement For DANTONA, COMP392 (COMP-39-2)
- EXELL BATTERY 5pk 6V Alkaline Battery Replaces PX28A, A544, 4LR44, K28A, V34PX (EB-4LR44)
- DURACELL Specialty Keyless Entry Battery (DL1616BPK)
- Battery Clerk Disposable Specialty Batteries