Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Jump N Carry JNC1224 Jump Starter 12V 18Ah Jump Starter Battery
Mfr # JUMP N CARRY-JNC1224
Zoro # G704909941
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # JUMP N CARRY-JNC1224
- Zoro # G704909941
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc jump n carry jnc1224 jump starter 12v 18ah jump starter battery features: ajc brand replacement compatible with a jump n carry jnc1224 jump starter jump starter battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by jump n carry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- MOTOROLA R2 Portable Two-Way Radio (AAH11JDC9JA2AN)
- DURACELL Photo DL CR1/3N 2L76 3V Lithium Battery Replaces 1/3N, DL1/3N, DL1/3NB (DL1/3N)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 28 mi., 8 hr. (T51VP3)
- BATTERY CLERK AJC® Lithonia ELB06042 6V 4.5Ah Alarm Battery (ELB06042-Lithonia-6V-4.5Ah-A)
- BATTERY CLERK AJC® Ultra Tech IM-1270 12V 7Ah Alarm Battery (ULTRATECH-IM-1270)
- BATTERY CLERK AJC® Dorcy Spotlight 41-0796 6V 5Ah Spotlight Battery (DORCY SPOTLIGHT-41-0796)
- BATTERY CLERK AJC® Panasonic LCR064R5P 6V 4Ah Security System Battery (PANASONIC-LCR064R5P)
- BATTERY CLERK AJC® Hubbell 0120255 6V 4.5Ah Emergency Light Battery (0120255-Hubbell-6V-4.5Ah-ELB)
- BATTERY CLERK AJC® Fire Lite BAT-12260 12V 26Ah Alarm Battery (FIRE-LITE-BAT-12260)
- ILC Replacement for Tri-tronics 1038100 Battery (1038100 BATTERY TRI-TRONICS)
- Battery Clerk Specialty Rechargeable Batteries