Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® JohnLite 6 volt 5 Ah Battery 6V 5Ah Emergency Light Battery
Mfr # 6-volt-5-Ah-Battery-JohnLite-6V-5Ah-ELB
Zoro # G104907424
product price: $20.99
/ea
Sold in multiples of 2 for $41.98
$41.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # 6-volt-5-Ah-Battery-JohnLite-6V-5Ah-ELB
- Zoro # G104907424
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc johnlite 6 volt 5 ah battery 6v 5ah emergency light battery features: ajc brand replacement compatible with a johnlite 6 volt 5 ah battery emergency light battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by johnlite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTON Centon 32Gb Pro Usb 3.0 (S1-U3P6-32G)
- ILC Replacement for Bell & Howell 2 replacement light bulb lamp (2 BELL & HOWELL)
- SIEMENS Ethernet Cable, Cat 6A, Green, 6.6 ft. (6XV1 870-3QH20)
- DUAL-LITE Replacment Batt, 12.8V, 3Ah, JST VHR-3N (BATT-PACK 12.8V 3Ah 38.4Wh 8 CELL DYN)
- BATTERY CLERK AJC® Altronix AL1012ULXPD16 12V 12Ah Alarm Battery (AL1012ULXPD16-Altronix-12V-12Ah-A)
- BATTERY CLERK AJC® Securitron 12V 4Ah 12V 4.5Ah Alarm Battery (12V-4Ah-Securitron-12V-4.5Ah-A)
- BATTERY CLERK AJC® Dual Lite 12-255 6V 5Ah Emergency Light Battery (12-255-Dual-Lite-6V-5Ah-ELB)
- BATTERY CLERK AJC® DSC Ultratech UT1240 12V 5Ah Alarm Battery (Ultratech-UT1240-DSC-12V-5Ah-A)
- BATTERY CLERK AJC® ELS EDS1270 12V 7 Amp Hours Emergency Light Battery (ELS-EDS1270S-12V-7.5Ah-ELB)
- BATTERY CLERK AJC® Prescolite E56060 6V 4.5Ah Emergency Light Battery (PRESCOLITE-E56060)
- ILC Replacement for Kenwood Knb-45l (KNB-45L KENWOOD)
- Battery Clerk Specialty Rechargeable Batteries