Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® JohnLite 12 volt 7.5 Ah Battery 12V 7Ah Emergency Light Battery
Mfr # 12-volt-7.5-Ah-Battery-JohnLite-12V-7.5
Zoro # G004907777
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # 12-volt-7.5-Ah-Battery-JohnLite-12V-7.5
- Zoro # G004907777
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc johnlite 12 volt 7.5 ah battery 12v 7ah emergency light battery features: ajc brand replacement compatible with a johnlite 12 volt 7.5 ah battery emergency light battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by johnlite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Mobile Solution Case, Fits Laptops up to 15.6in, 16.5x7x15.5, Blk (128167-1041)
- ILC Replacement For BATTERIES AND LIGHT BULBS CR2032BATTERY BATTERIES LITHIUM 10PK (10PAK:WW-LJ2Q-9)
- RITRON Two Way Radio, VHF, 2 Watts, 10 Channels (JMX146D)
- MIGHTY MAX BATTERY YTZ10S 12V Battery Replaces Husqvarna 693 701 Enduro, Supermoto 16-19 (YTZ10S1411)
- BATTERY CLERK AJC® Philips Sure Sign VSI 6V 5Ah Medical Battery (PHILIPS-SURE SIGN VSI)
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- BATTERY CLERK AJC® Mighty Mule Contractor Gate Opener 12V 8Ah Alarm Battery (MIGHTY MULE-CONTRACTOR GATE OPENER)
- BATTERY CLERK AJC® ELS EDS1270 12V 7 Amp Hours Emergency Light Battery (ELS-EDS1270S-12V-7.5Ah-ELB)
- BATTERY CLERK AJC® Universal Power 12 Volt 7 Ah (UB1270) 12V 7Ah Alarm Battery (12-Volt-7-Ah-UB1270-Universal-Power-12V)
- BATTERY CLERK AJC® Chamberlain 41A6357-1 12V 5Ah Emergency Light Battery (CHAMBERLAIN-41A6357-1)
- ILC Replacement for G-care Bak-18650c4*2 Battery (BAK-18650C4*2)
- Battery Clerk Specialty Rechargeable Batteries