Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® JohnLite 12 volt 7.5 Ah Battery 12V 7.5Ah Spotlight Battery
Mfr # 12-volt-7.5-Ah-BatteryJohnLite-12V-7.5A
Zoro # G504910987
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Battery Clerk
- MFR # 12-volt-7.5-Ah-BatteryJohnLite-12V-7.5A
- Zoro # G504910987
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc johnlite 12 volt 7.5 ah battery 12v 7.5ah spotlight battery features: ajc brand replacement compatible with a johnlite 12 volt 7.5 ah battery spotlight battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by johnlite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER BATTRY RECHARG AAA 4PK (NH12BP4)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Charger For BATC8, 4C24080A, C12-005-00800 (MAX3496987)
- WD MY PASSPORT External Hard Drive, 4 TB, USB 3.2, Red (WDBPKJ0040BRD)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Vertical Ergonomic Mini Mouse, Adjustable 3 (IMOUSEV10)
- BATTERY CLERK AJC® Light L1 6V 5Ah Emergency Light Battery (LIGHT-L1)
- BATTERY CLERK AJC® Dual-Lite EZ-2-V 6V 4.5Ah Emergency Light Battery (DUAL-LITE-EZ-2-V)
- BATTERY CLERK AJC® GS Portalac PE12V1.2F1 12V 1.2Ah Emergency Light Battery (PE12V1.2F1-GS-Portalac-12V-1.2Ah-ELB)
- BATTERY CLERK AJC® Jump N Carry JNC1224 Jump Starter 12V 18Ah Jump Starter Battery (JUMP N CARRY-JNC1224)
- BATTERY CLERK AJC® Fire Lite BAT-12260 12V 26Ah Alarm Battery (FIRE-LITE-BAT-12260)
- BATTERY CLERK AJC® Universal Power 12 Volt 7 Ah (UB1270) 12V 7Ah Alarm Battery (12-Volt-7-Ah-UB1270-Universal-Power-12V)
- ILC Replacement for Black & Decker Lbx1560 Battery (LBX1560 BATTERY BLACK & DECKER)
- Battery Clerk Specialty Rechargeable Batteries